3 in. Hub ABS and DWV Expansion Joint
3 in. Hub ABS and DWV Expansion Joint
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- CSA Certified:
- Yes
- Clean Bagged:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Expansion Joint
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- ABS DWV
- NSF Certified:
- Yes