3 in. Hub SDR 35 PVC Solvent Weld Sewer 22-1/2 Degree Elbow

This product has been replaced by

Multi-Fittings Corporation White Hub Solvent Weld SDR 35 PVC 22-1/2 Degree Sewer Elbow
Multi-Fittings Corporation 3 in. Hub Solvent Weld SDR 35 PVC 22-1/2 Degree Sewer Elbow
Manufacturer Part #040269
You last purchased this on
 
Multi-Fittings Corporation

3 in. Hub SDR 35 PVC Solvent Weld Sewer 22-1/2 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Multi-Fittings Corporation White Hub Solvent Weld SDR 35 PVC 22-1/2 Degree Sewer Elbow
Multi-Fittings Corporation 3 in. Hub Solvent Weld SDR 35 PVC 22-1/2 Degree Sewer Elbow
Manufacturer Part #040269
Multi-Fittings Corporation

3 in. Hub SDR 35 PVC Solvent Weld Sewer 22-1/2 Degree Elbow

  • Fast #
  • Part #MUL040963
  • Item #463999
  • Manufacturer Part #040963
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Superior chemical resistance
  • Super abrasion resistance
  • Leak-proof joints
  • The chemical resistance of SDR35 sewer fittings is exceptional. Acids, alkalis and normally diluted hydrocarbons have little or no effect. Aggressive soil conditions due to sulfates, carbonates, industrial effluents and acid rain are easily handled by SDR35 solvent weld sewer fittings
  • SDR35 solvent weld sewer fittings are highly resistant to abrasion, making them ideal for transporting abrasive effluent, even in high velocity storm sewer systems.
  • Properly installed SDR35 solvent weld sewer fittings provide leak-proof joints. This eliminates underground water infiltration and exfiltration
  • Fabricated fitting
  • Requires Certification

Specifications

ASTM:
ASTM D-2665
Application:
Sewer
CSA Certified:
CSA B181.2
Clean Bagged:
No
Elbow Degree:
22-1/2 DD
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Sewer Elbow
IAPMO Listed -:
No
Material:
Plastic
Material Type:
PVC
NSF Certified:
Yes
Pressure - High:
15
Schedule Class:
SDR 35
Temperature Range:
Up to 73 Deg F
UL Listed:
No
Weight:
0.116 lb