3 in. Hub x Spigot Street SDR 35 PVC Solvent Weld Sewer 45 Degree Elbow
3 in. Hub x Spigot Street SDR 35 PVC Solvent Weld Sewer 45 Degree Elbow
Package Quantity Info:
EA: 1 IP: 1 CA: 30 PT: 900-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Properly Installed SDR35 Solvent Weld Sewer Fittings Provide Leak-proof Joint
- The Chemical Resistance Of SDR35 Sewer Fittings Is Exceptional
- Injection Molded
- Fabricated fitting
- SDR35 Solvent Weld Sewer Fittings Are Highly Resistant To Abrasion, Making Them Ideal For Transporting Abrasive Effluent, Even In High Velocity Storm Sewer Systems
Specifications
- ASTM:
- ASTM D-2665
- Application:
- Sanitary, Drainage
- CSA Certified:
- CSA B181.2
- Clean Bagged:
- No
- Elbow Degree:
- 45 DD
- End Connection 1:
- Hub
- End Connection 2:
- Spigot
- End Connections:
- Hub x Spigot
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Sewer Elbow
- Height:
- 3-1/2 in
- IAPMO Listed -:
- No
- Length:
- 5-1/2 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- Yes
- Origin:
- Global
- Product Type:
- Elbow
- Schedule Class:
- SDR 35
- UL Listed:
- No
- Weight:
- 1/7 lb
- Width:
- 4 in