3 in. IPS 160# Straight SDR 11 Fabricated HDPE Cross

Part #PEI11FCRSM  |  Item #3404979

$ 105.45 EACH
(Pricing is for 3 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 12 in

    Part #PEI11FCR12Item #3039130

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 558.33 /EACH
    Added to your cart. View Cart
  • 10 in

    Part #PEI11FCRS10Item #3039112

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 388.50 /EACH
    Added to your cart. View Cart
  • 18 in

    Part #PEI11FCRS18Item #3039177

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,269.84 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #PEI11FCRSKItem #1756889

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 82.70 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #PEI11FCRSMItem #3404979

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 105.45 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #PEI11FCRSPItem #1756626

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 168.72 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #PEI11FCRSUItem #1756810

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 195.36 /EACH
    Added to your cart. View Cart
  • 8 in

    Part #PEI11FCRSXItem #1756573

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 325.23 /EACH
    Added to your cart. View Cart

Product Details

Documents

Specifications

Clean Bagged: No

End Connection 1: IPS

End Connection 2: IPS

End Connection 3: IPS

End Connection 4: IPS

End Connections: IPS

FM Approved: No

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Size 3: 3 in

Fitting Size 4: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

Material: Plastic

Material Type: HDPE

NSF Certified: No

Pressure Class: 160#

Schedule Class: SDR 11

Type: PEI11HBCMF

UL Listed: No