3 in. IPS 160# Straight SDR 11 HDPE Fabricated 90 Degree Elbow 5-Piece

PEI11F59M

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

Application
Commercial, Industrial
Clean Bagged
No
End Connection 2
IPS
End Connections
IPS
FM Approved
No
Fitting Size 2
3 in
Fitting Type
Straight
NSF Certified
No
Package Quantity
Piece of 5

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday