3 in. IPS 200# Fabricated Straight DR 9 HDPE 45 Degree Elbow 3-Piece

Part #PEI9F34M

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

Clean Bagged: No

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

FM Approved: No

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

Material: Plastic

Material Type: HDPE

NSF Certified: No

Number Of Pieces: 3 Piece

Pressure Class: 200#

Schedule Class: DR 9

Type: PEI9F34M

UL Listed: No