3 in. IPS SDR 11 Victaulic Transition Fitting
3 in. IPS SDR 11 Victaulic Transition Fitting
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2513, ASTM F-1973
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- Material:
- Plastic
- Material Type:
- HDPE
- Schedule Class:
- SDR 11