3 in. IPS x Mechanical Joint SDR 11 HDPE Adapter with Stainless Steel Insert (Less Accessories)
3 in. IPS x Mechanical Joint SDR 11 HDPE Adapter with Stainless Steel Insert (Less Accessories)
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2513
- Clean Bagged:
- No
- End Connection 1:
- Butt Fusion
- End Connection 2:
- Mechanical Joint
- End Connections:
- Butt Fusion x Mechanical Joint
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- Pressure - Maximum:
- 200 psi
- Schedule Class:
- SDR 11