1/2 x 3 in. Zinc Lag Bolt

You last purchased this on
 

1/2 x 3 in. Zinc Lag Bolt

This product requires certification to purchase.
You last purchased this on
 

1/2 x 3 in. Zinc Lag Bolt

  • Fast #
  • Part #MMZLBDM
  • Item #3784765
  • Manufacturer Part #MZLBDM
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Coating:
Zinc Plated
Length:
3 in
Material:
Zinc
Width:
1/2 in