3 in. Lug Malleable Iron Union

Part #A0338500705  |  Manufacturer Part #0338500705

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

End Connection 1: Lug

End Connection 2: Lug

End Connections: Lug

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

Material: Malleable Iron

Origin: Domestic