3 in. Mechanical Joint Domestic C153 Accessory Pack

You last purchased this on
 

3 in. Mechanical Joint Domestic C153 Accessory Pack

This product requires certification to purchase.
You last purchased this on
 

3 in. Mechanical Joint Domestic C153 Accessory Pack

  • Fast #
  • Part #DMJAPM
  • Item #3449476
  • Manufacturer Part #670610085157
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Domestic
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11
AWWA:
AWWA C-153
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Fits Pipe Size:
3 in
Material:
Ductile Iron
NSF Certified:
No
Pressure - Maximum:
250 psi