3 in. Mechanical Joint Ductile Iron Pipe
3 in. Mechanical Joint Ductile Iron Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Its design permits considerable deflection as well as longitudinal expansion and contraction in the line
- Long life
Documents
Specifications
- ANSI:
- ANSI 21.4, ANSI A21.11, ANSI A21.50, ANSI A21.51
- AWWA:
- AWWA C-104, AWWA C-105, AWWA C-111, AWWA C-151
- Application:
- Wastewater, Fire Protection
- Coating:
- Asphaltic
- Ductile Iron Class:
- CL54
- Ductile Iron Pipe Type:
- Ductile Iron Mechanical Joint Pipe
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Lining:
- Cement
- PipeTubing Size:
- 3 in
- Pressure Class:
- 350#
- Thickness:
- 0.34 in
- UL Listed:
- Yes