3 in. Mechanical Joint x Flared C153 Adapter (Less Accessories)

DMJFALAM

Manufacturer Part #: 083771

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 10 in

    DMJFALA10

    Manufacturer Part #: 083856

  • 12 in

    DMJFALA12

    Manufacturer Part #: 083870

  • 16 in

    DMJFALA16

    Manufacturer Part #: 083917

  • 20 in

    DMJFALA20

    Manufacturer Part #: 373223

  • 3 in

    DMJFALAM

    Manufacturer Part #: 083771

  • 4 in

    DMJFALAP

    Manufacturer Part #: 083795

  • 6 in

    DMJFALAU

    Manufacturer Part #: 083818

  • 8 in

    DMJFALAX

    Manufacturer Part #: 083832

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.11
AWWA Specifications
AWWA C-153
Clean Bagged
No
End Connection 1
Mechanical Joint
End Connection 2
Flared
End Connections
Mechanical Joint x Flared
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Material
Ductile Iron
NSF Certified
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday