3 in. PVC DWV Over the Pipe Test Cap
3 in. PVC DWV Over the Pipe Test Cap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Not intended for pressure use
- For use where systems will not exceed 140° F
- White fittings used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
- Lightweight, easy to install
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM D-1784, ASTM D-2665, ASTM D-3311
- CSA Certified:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Test Cap
- Height:
- 9/16 in
- Material:
- Plastic
- Material Type:
- PVC DWV
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 0
- Pressure Class:
- 4.3#
- Schedule Class:
- 40
- Weight:
- 0.07 lb
- Width:
- 4.03 in