3 in. Part "D" Aluminum Female Quick Connect Coupler x 2-1/2 FNST

Part #P60393025  |  Item #4936210  |  Manufacturer Part #60393025

Fitting Sizes:

3 in x 2-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with hydrants or fire hoses
  • Makes connections quick and easy
  • Other sizes and configurations available upon request

Specifications

End Connection 1: Adapter

End Connection 2: FNST

End Connections: Adapter x FNST

FM Approved: No

Fitting Size 1: 3 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 3 in x 2-1/2 in

Material: Aluminum

UL Listed: No