3 in. Part "F" Aluminum Male Quick Connect Adapter x 2-1/2 MNST
3 in. Part "F" Aluminum Male Quick Connect Adapter x 2-1/2 MNST
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Makes connections quick and easy
- Other sizes and configurations available upon request
- For use with hydrants or fire hoses
Specifications
- End Connection 1:
- Adapter
- End Connection 2:
- MNST
- End Connections:
- Adapter x MNST
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 3 in x 2-1/2 in
- Height:
- 4-7/100 in
- Material:
- Aluminum
- UL Listed:
- No