3 in. 304 Stainless Steel Sanitary Head Double Pin Clamp
3 in. 304 Stainless Steel Sanitary Head Double Pin Clamp
Package Quantity Info:
EA: 1 IP: 1 CA: 30 PT: 30-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Pin
- End Connection 2:
- Pin
- End Connections:
- Pin
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Clamp, Double, Sanitary
- Material:
- Stainless Steel
- Material Type:
- 304
- Origin:
- Global
- Schedule Class:
- Heavy Duty
- Weight:
- 0.88 lb