3 in. PVC Full Port Slip Gate Valve

Part #V6301  |  Item #1796243  |  Manufacturer Part #6301

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI Class 125

End Connection 1: Slip

End Connection 2: Slip

End Connections: Slip

FM Approved: No

Handle Material: Plastic

Material: Plastic

Material Type: PVC

NSF Certified: No

UL Listed: No

Valve Body Material: PVC

Valve Port Opening: Full Port

Valve Size: 3 in

Valve Type: Gate Valve