3 in. PVC Hub and Socket Backwater Valve

Part #PF42852  |  Manufacturer Part #42852

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fits SCH 40 pipe
  • Easy maintenance and inspection
  • Easy maintenance and inspection
  • Do not install vertically

Specifications

CSA Certified: CSA B181.1

End Connection 1: [Hub, Socket]

End Connection 2: [Hub, Socket]

End Connections: Hub;Socket

Material: Plastic

Material Type: PVC

Type: PF42852

Valve Size: 3 in