3 in. Schedule 10 316L Stainless Steel Cap

Part #IS16LWCAPM  |  Item #79862

$ 22.20 EACH
(Pricing is for 3 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #IS16LWCAP10Item #3469282Mfr. Part #IS16LWCAP10

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 103.20 /EACH
    Added to your cart. View Cart
  • 12 in

    Part #IS16LWCAP12Item #1839034

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 138.30 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #IS16LWCAPGItem #79852

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 19.20 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #IS16LWCAPJItem #79856

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 21.00 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #IS16LWCAPKItem #79857

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 16.50 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #IS16LWCAPLItem #79860

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 24.00 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #IS16LWCAPMItem #79862

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 22.20 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #IS16LWCAPPItem #79865

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 26.70 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #IS16LWCAPUItem #79866

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 44.40 /EACH
    Added to your cart. View Cart
  • 8 in

    Part #IS16LWCAPXItem #79869

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 73.80 /EACH
    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: ASTM A-403

Clean Bagged: No

Fitting Size 1: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

Material: Stainless Steel

Material Type: 316L

Schedule Class: 10