3 in. Schedule 10 316L Stainless Steel Long Radius 45 Degree Elbow

Part #DS16LW4M

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

Material: Stainless Steel

Material Type: 316L

Schedule Class: 10S