3 in. Schedule 10 316L Stainless Steel Seamless Tee

Part #IS16LSTM  |  Item #4282590

Call for Pricing EACH

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3 in

    Part #IS16LSTMItem #4282590

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Size 3: 3 in

Fitting Sizes: 3 in

Fitting Type: [Seamless, Straight]

Material: Stainless Steel

Material Type: 316L

Schedule Class: 10