3 in. Schedule 10 Type C 304L Stainless Steel Stub End

Part #DS14LWSECM  |  Item #80041

$ 8.69 EACH
(Pricing is for 3 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #DS14LWSECDItem #80024

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.03 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #DS14LWSECGItem #80029

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.55 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #DS14LWSECKItem #80039

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.56 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #DS14LWSECLItem #80040

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.66 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #DS14LWSECMItem #80041

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.69 /EACH
    Added to your cart. View Cart
  • 8 in

    Part #DS14LWSECXItem #80048

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 30.01 /EACH
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

End Connection 1: Stub End

End Connections: Stub End

Fitting Size 1: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

Material: Stainless Steel

Material Type: 304L

Schedule Class: 10S