3 in. Schedule 160 Black Coated Plain End Seamless Carbon Steel Pipe

GBSPA106B160M

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • PIPE TUBING SIZE
  • 1 in

    GBSPA106B160G

  • 2 in

    GBSPA106B160K

  • 3 in

    GBSPA106B160M

  • 4 in

    GBSPA106B160P

  • 6 in

    GBSPA106B160U

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-106B
Coating
Black
End Connection 2
Plain End
Pipe Tubing Size
3 in
Type
Seamless

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday