3 in. Schedule 40 304L Stainless Steel Cap
3 in. Schedule 40 304L Stainless Steel Cap
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Specifications
- ANSI:
- ANSI B16.28, ANSI B16.9
- ASTM:
- ASTM A-403 Grade WPS
- Application:
- Residential
- Clean Bagged:
- No
- Diameter - Outside:
- 3-1/2 in
- End Connection 1:
- Butt Weld
- End Connections:
- Butt Weld
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Cap, Straight
- IAPMO Listed -:
- No
- Length:
- 2 in
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- No
- Origin:
- Global
- Schedule Class:
- 40
- UL Listed:
- No
- Wall Thickness:
- 0.216 in