3 in. Schedule 40 316L Welded Stainless Steel Pipe

Part #GSP46LM

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Material: stainless steel
  • Material Type: 316L
  • Schedule: 40
  • ASTM Spec: ASTM A-312
  • Import
  • Length: SRL

Specifications

ASTM Specifications: ASTM A-312

End Connection 1: Weld

End Connection 2: Weld

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Material: Stainless Steel

Material Type: 316L

Origin: Global

Pipe Tubing Size: 3 in

Schedule Class: 40

Type: Welded