3 in. Sch. 80 SS 304L A312 Pipe Seamless
3 in. Sch. 80 SS 304L A312 Pipe Seamless
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-312
- Material:
- Stainless Steel
- Material Type:
- 304L
- Pipe Wall Type -:
- Seamless
- PipeTubing Size:
- 3 in
- Product Type:
- Seamless Pipe
- Schedule Class:
- 80