3 in. Schedule 80 Double Random Length Global Black and Fusion Bonded Epoxy Carbon Steel Pipe
3 in. Schedule 80 Double Random Length Global Black and Fusion Bonded Epoxy Carbon Steel Pipe
Package Quantity Info:
FT: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- API:
- API 5LB
- Coating:
- Black, Fusion Bonded Epoxy
- Material:
- Carbon Steel
- Origin:
- Global
- PipeTubing Size:
- 3 in
- Schedule Class:
- 80