3 in. Slip-On 150# 304L Stainless Steel Raised Face Flange
3 in. Slip-On 150# 304L Stainless Steel Raised Face Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-182
- Clean Bagged:
- No
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Flange Type:
- Raised Face
- Material:
- Stainless Steel
- Material Type:
- 304L
- Pressure Class:
- 150#