3 in. Slip 150# Domestic Standard Bore Flat Face Forged Steel Flange
3 in. Slip 150# Domestic Standard Bore Flat Face Forged Steel Flange
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Made by hammering, pressing, rolling and/or machining cast or forged bars, billets or slabs
- Flanges simplify insulation and take up less space
- Manufacturer may vary by location
- Product may differ from the image
Specifications
- ANSI:
- ANSI B16.5 Class 150
- ASME:
- ASME B16.5, ASME SA-105
- ASTM:
- ASTM A-105
- Application:
- Steel Pipe
- Clean Bagged:
- No
- Coating:
- Painted
- Diameter - Outside:
- 7-1/2 in
- End Connection 1:
- Slip
- End Connection 2:
- Flanged
- End Connections:
- Slip x Flanged
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Flange Bore Type:
- Standard Bore
- Flange Type:
- Flat Face
- IAPMO Listed -:
- No
- ISO:
- ISO 9001:2008
- Length:
- 1-3/25 in
- Material:
- Forged Steel
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 150#
- UL Listed:
- No
- Weight:
- 9 lb