3 in. Slip-On 150# Carbon Steel Raised Face Flange
Part #DRFSOFM-B | Item #7002566
$
31.08
EACH
(Pricing is for 3 in)
All Sizes
Product Details
Specifications
Clean Bagged: No
End Connection 1: Slip On
End Connection 2: Slip On
End Connections: Slip On
Fitting Size 1: 3 in
Fitting Size 2: 3 in
Fitting Sizes: 3 in
Fitting Type: Straight
Flange Type: [Raised Face, Slip On]
Material: Carbon Steel
Pressure Class: 150#