3 in. Slip 600# Raised Face Global Carbon Steel Weld Flange

You last purchased this on
 

3 in. Slip 600# Raised Face Global Carbon Steel Weld Flange

This product requires certification to purchase.
You last purchased this on
 

3 in. Slip 600# Raised Face Global Carbon Steel Weld Flange

  • Fast #
  • Part #G600RFSOFM
  • Item #423151
4.5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Conforms to ASTM A-105, ANSI B16.5
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-105
Application:
Residential
End Connection 1:
Slip, Flanged
End Connection 2:
Slip, Flanged
End Connections:
SlipFlanged x SlipFlanged
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Flange Type:
Raised Face
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Pressure Class:
600#
UL Listed:
No