3 in. Socket Weld 150# Extra Heavy Raised Face Global Carbon Steel Flange

You last purchased this on
 

3 in. Socket Weld 150# Extra Heavy Raised Face Global Carbon Steel Flange

This product requires certification to purchase.
You last purchased this on
 

3 in. Socket Weld 150# Extra Heavy Raised Face Global Carbon Steel Flange

  • Fast #
  • Part #GRFSWFXHBM
  • Item #1914075
3.4 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Conforms to ASTM A-105, ANSI B16.5
  • Requires Certification

Specifications

ASTM:
ASTM A-105
Application:
Residential
End Connection 1:
Flanged, Socket Weld
End Connection 2:
Flanged, Socket Weld
End Connections:
FlangedSocket Weld x FlangedSocket Weld
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight, Flange
Flange Bore Type:
Extra Heavy Bore
Flange Type:
Raised Face, Straight
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
Schedule Class:
80
UL Listed:
No