3 in. Socket Weld 150# Standard 316L Stainless Steel Raised Face Flange

You last purchased this on
 

3 in. Socket Weld 150# Standard 316L Stainless Steel Raised Face Flange

This product requires certification to purchase.
You last purchased this on
 

3 in. Socket Weld 150# Standard 316L Stainless Steel Raised Face Flange

  • Fast #
  • Part #IS6LRFSWFM
  • Item #1784239
  • Manufacturer Part #S6LRFSWFM
4.1 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ANSI:
ANSI B16.5
ASME:
ASME SA-182
ASTM:
ASTM A-182
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Flanged
End Connections:
Socket Weld x Flanged
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight
Flange Type:
Raised Face
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
Yes
Origin:
Global
Pressure Class:
150#
Schedule Class:
Standard
UL Listed:
No