3 in. Socket Weld Schedule 80 Webb CPVC Flange

Part #C5151WM  |  Manufacturer Part #CB19990

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ANSI Specifications: ANSI 372

Clean Bagged: No

End Connection 1: Socket

End Connection 2: Socket

End Connections: Socket

FM Approved: No

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

Flange Type: Socket Weld

Height: 10-1/4 in

Length: 13-3/4 in

Material: Plastic

Material Type: CPVC

Maximum Temperature: 210

NSF Certified: Yes

NSF Specifications: NSF 372

Schedule Class: 80

Width: 10-1/4 in