3 in. Socket x FIPT Straight Schedule 80 CPVC 90 Degree Elbow

Part #S807030C  |  Manufacturer Part #807-030C

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

End Connection 1: Socket

End Connection 2: FIPT

End Connections: Socket x FIPT

FM Approved: No

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

Material: Plastic

Material Type: CPVC

NSF Certified: No

Schedule Class: 80

Type: S807030C