3 in. Spigot x FNPT Extra Heavy Cast Iron Clean-Out

Part #XHIBCOFSM  |  Manufacturer Part #XH 00230S 0800

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3 in

    Part #XHIBCOFSMMfr. Part #XH 00230S 0800

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #XHIBCOFSUMfr. Part #XH 00230S 1400

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system with great wall thickness and extremely high crush strength
  • Manufactured from 100% recycled content; not intended for pressure use
  • Excellent sound-deadening qualities that withstands extreme temperatures and conditions
  • Made in the USA
  • Filter door hinges parallel to longest side
  • 4-way reversible door on square sizes
  • 2-way reversible door on rectangular sizes
  • Filter retention tabs
  • Concealed mounting holes

Specifications

ASTM Specifications: ASTM A-74

Application: DWV

Clean Bagged: No

End Connection 1: Spigot

End Connection 2: FNPT

End Connection 3: FNPT

End Connections: Spigot x FNPT

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

Material: Cast Iron

Schedule Class: Extra Heavy