3 in. Square Hole Steel Strainer

Part #ASSHS300  |  Item #4937025  |  Manufacturer Part #SSHS-300

Fitting Sizes

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ideal for pumps that can handle larger size solids such as trash pumps
  • Large square holes allow most small items to enter the suction hose
  • Zinc plated steel

Specifications

End Connection 1: FPT

End Connections: FPT

Fitting Size 1: 3 in

Fitting Sizes: 3 in

Material: Steel

Maximum Temperature: 200

Product Type: Strainer