3 in. Blind 10 ga Domestic 316 Stainless Steel Flange

You last purchased this on
 

3 in. Blind 10 ga Domestic 316 Stainless Steel Flange

This product requires certification to purchase.
You last purchased this on
 

3 in. Blind 10 ga Domestic 316 Stainless Steel Flange

  • Fast #
  • Part #DS610BBFM
  • Item #1321164
3.5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Residential
Clean Bagged:
No
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight, Flange
Flange Type:
Blind
Gauge (metal):
10 ga
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
Origin:
Domestic
UL Listed:
No