3 in. Standard Global Carbon Steel Weld Stub End
3 in. Standard Global Carbon Steel Weld Stub End
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Stub End
- End Connections:
- Stub End
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight, Stub End
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Global
- Schedule Class:
- Standard
- UL Listed:
- No