3 in. Swivel Hanger

You last purchased this on
 
Eaton B-Line Series

3 in. Swivel Hanger

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

3 in. Swivel Hanger

  • Fast #
  • Part #B203PGM
  • Item #1876508
  • Manufacturer Part #Y067030
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Conforms to Federal Specification WW-H-171E, Type 10, and MSS-SP-69, Type 10
  • PVC coated for protection
  • 2 in. to 8 in.
  • Requires Certification

Specifications

Coating:
Plastic, Galvanized
Color Finish Category:
Greys
Color Finish Name:
Grey
FM Approved:
No
Fits Pipe Size:
3 in
Gauge (metal):
14 ga
Height:
117/125 in
Length:
5-199/250 in
Material:
Steel
Origin:
Domestic
Product Type:
Adjustable Band Hanger
UL Listed:
No
Weight:
0.45 lb
Width:
3-177/250 in