3 in. Tapered 450# Fiberglass Nipple

C3000A450FGNM

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
Tapered
End Connections
Tapered
Fitting Size 1
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Length
6 in
Material
Fiberglass
Pressure Class
450#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday