3 in. PVC End Cap in White
Specialty Products™ 3 in. PVC End Cap in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Economical alternative to conventional schedule 40 DWV test caps
- Solvent cements to pipe
- Heavy-duty design
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Specialty Products™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Test Cap
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Domestic
- Schedule Class:
- 40