3 in. Threaded 125# Black Cast Iron Tee

Part #BCITM  |  Manufacturer Part #0300033008

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Manufacturer may vary by location
  • Material: Cast Iron
  • Coating: Black
  • Rating: 125#
  • Threaded
  • Domestic

Specifications

Color Finish: Black

End Connection 1: Threaded

End Connection 2: Threaded

End Connection 3: Threaded

End Connections: Threaded

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Size 3: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

Material: Cast Iron

Origin: Domestic

Pressure Class: 125#

Type: BCITM