3 in. NPT 125# Companion Domestic Asphaltic C110 Ductile Iron AWWA Full Body Flange with Double Lined
3 in. NPT 125# Companion Domestic Asphaltic C110 Ductile Iron AWWA Full Body Flange with Double Lined
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.15, ANSI A21.4, ANSI A21.51, ANSI B1.20.1, ANSI C104, ANSI C110, ANSI C111, ANSI C115, ANSI Class 125
- ASME:
- ASME B16.1
- ASTM:
- ASTM A-536
- AWWA:
- AWWA A-21.10, AWWA A-21.15, AWWA A-21.4, AWWA A21.11, AWWA A21.51, AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-115, AWWA C-151, AWWA C-600, AWWA C-651
- Application:
- Water
- Clean Bagged:
- No
- Coating:
- Asphaltic
- Diameter - Outside:
- 7-1/2 in
- Ductile Iron Class:
- C110
- End Connection 1:
- NPT
- End Connection 2:
- Flanged
- End Connections:
- NPT x Flanged
- FM Approved:
- Yes
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Flange, Straight
- Flange Type:
- Companion
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Lining:
- Cement
- Pressure - High:
- 250
- Pressure Class:
- 125#
- Thickness:
- 0.75 in
- UL Listed:
- Yes