3 in. Threaded 150# 304 Stainless Steel Cap
3 in. Threaded 150# 304 Stainless Steel Cap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- Material:
- Stainless Steel
- Material Type:
- 304
- Pressure Class:
- 150#