3 in. Threaded 150# 304L Stainless Steel Cap
3 in. Threaded 150# 304L Stainless Steel Cap
Package Quantity Info:
EA: 1 IP: 1 CA: 20 PT: 820-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Documents
Specifications
- Application:
- Residential
- Clean Bagged:
- No
- Diameter - Outside:
- 4-17/100 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Cap, Straight
- IAPMO Listed -:
- No
- ISO:
- ISO 49
- Length:
- 1-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 150#
- Temperature Range:
- Up to 100 Deg F
- UL Listed:
- No
- Weight:
- 2.82 lb