3 in. Threaded 150# 304L Stainless Steel HEX Plug
Part #IS4CTHPM | Item #854302 | Manufacturer Part #K417H-48
$
37.40
EACH
(Pricing is for 3 in)
All Sizes
Product Details
Documents
Specifications
Clean Bagged: No
End Connection 1: MPT
End Connections: MPT
Fitting Size 1: 3 in
Fitting Sizes: 3 in
Fitting Type: Plug
Head Style: Hex
Material: Stainless Steel
Material Type: 304
Origin: Global
Pressure Class: 150#