3 in. Threaded 150# 316 Stainless Steel Tee

Part #IS6CTTSP114M  |  Item #1289714  |  Manufacturer Part #M606-48

$ 132.68 EACH
(Pricing is for 3 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/8 in

    Part #IS6CTTSP114AItem #1289684Mfr. Part #M606-02

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.33 /EACH
    Added to your cart. View Cart
  • 1/4 in

    Part #IS6CTTSP114BItem #1289687Mfr. Part #M606-04

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.33 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #IS6CTTSP114CItem #1289689Mfr. Part #M606-06

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.38 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #IS6CTTSP114DItem #1289691Mfr. Part #M606-08

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.52 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #IS6CTTSP114FItem #1289694Mfr. Part #M606-12

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.61 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #IS6CTTSP114GItem #1289696Mfr. Part #M606-16

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.06 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #IS6CTTSP114HItem #1289698Mfr. Part #M606-20

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 24.00 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #IS6CTTSP114JItem #1289705Mfr. Part #M606-24

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 29.12 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #IS6CTTSP114KItem #1289709Mfr. Part #M606-32

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 37.51 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #IS6CTTSP114MItem #1289714Mfr. Part #M606-48

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 132.68 /EACH
    Added to your cart. View Cart

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-351

Clean Bagged: No

End Connection 1: FNPT

End Connection 2: FNPT

End Connection 3: FNPT

End Connections: FNPT

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Size 3: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

MSS Specifications: MSS SP-114

Material: Stainless Steel

Material Type: 316

NSF Certified: Yes

Origin: Global

Pressure Class: 150#

Weight: 6.641