3 in. Threaded 150# Street Black Malleable Iron 90 Degree Elbow

You last purchased this on
 

3 in. Threaded 150# Street Black Malleable Iron 90 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

3 in. Threaded 150# Street Black Malleable Iron 90 Degree Elbow

  • Fast #
  • Part #IBS9M
  • Item #1114975
  • Manufacturer Part #ZMBLST9010
4.5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Coating: Black
  • Elbow Type: Street
  • Manufacturer may vary by location
  • Import
  • Threaded
  • Rating: 150#
  • Material: Malleable Iron
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.201, ANSI B16.14, ANSI B16.3
ASME:
ASME B1.201, ASME B16.3
ASTM:
ASTM A-197
Application:
Plumbing
Coating:
Black
Elbow Degree:
90 DD
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
FM Approved:
Yes
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Elbow, Straight, Street
ISO:
ISO 9001:2000
Material:
Malleable Iron
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
Temperature Range:
Up to 350 Deg F
Type:
IBS9M
UL Listed:
Yes
Weight:
1 lb